Add More Items
View All Quick Selects
Below you can add an image for 'ground rod' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/8 In Width, 0.62 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$744.78
Per 100
Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In Width, 0.4 LB/Ea
$867.64
Clamp-On Entrance Cap, 2-1/2 In Trade Size, Aluminum, Plain, 6-3/16 In Length, 7-7/16 In Width, 4 LB/Ea
$6,342.99
Clamp-On Entrance Cap, 4 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 6 LB/Ea
$15,665.02
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size
Nacogdoches Availability: Out Of Stock
$23.04
Each
Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
$4,544.55
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
$401.29
Grounding Pigtail, 8 In Overall Length, #12 Awg Conductor Size, 0.03 LB
$72.54
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14 Awg, Insulation: THHN, Length: 6.5 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
$48.04
Ground Rod Clamp, 0.625 In Overall Length, Silicon Bronze (Body;Screw) Material, 5/8 In Rod Size, #2 Awg Conductor Size, 0.09 LB
$418.18
Ground Rod Clamp, 0.5 In Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 In Rod Size, #2 Awg Conductor Size, 0.11 LB
$722.46
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 8 FT Overall Height, 10.1 LB
$4,220.00
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB
$324.38
Insulated Grounding Bushing, 2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 11/16 In Width, 2-5/8 In Diameter
$1,290.16
Insulated Grounding Bushing, 3/4 In Trade Size, Round, #14 to 4 Awg Cable Size, 7/16 In Width, 1-5/16 In Diameter
$653.29
Ground Rod, Copper Bonded Steel, 0.504 In Overall Width, 8 FT Overall Height, 2.7 LB
$2,710.00
Ground Rod Clamp, 2.66 In Overall Length, Brass (Body);Stainless Steel (Conductor) Material, 0.63 In Overall Width, 0.50 In Overall Height, Terminal:#14 to #10 Awg;#8 to #4;Awg;Under Ground Rod:#8 to #2 Awg Conductor Size
$3,130.27
Insulated Grounding Bushing, 1 In Trade Size, Round, #14 to 4 Awg Cable Size, 1/2 In Width, 1-9/16 In Diameter
$718.59
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
$982.79
Copper Compression C Connector, 300-500 Kcmil (Run & Tap).
$107.81
20
Popularity
Default